Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-19635

4.86 (7)
Item.#
03332332
Mfr.#
A-19635
Package Qty.
1Box(10Sheet)
Ship pack of
1
36.05 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
76x457
Compatible
9911 belt sander
Grain Size
#80
Abrasive Grain
WA
Type
Medium finish
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Precision metalworking
5
From Japan
On 2017-04-13 16:28:28
It is very useful for grinding not only trees but also soft irons and it is also good to have high durability.
This review is about item#3332314.
Grinding of metal sculpture
5
From Japan
On 2017-03-05 00:00:49
There is a grinding force work will Hakadori. The life of the belt also is not bad.
This review is about item#3332314.
Off step of the veneer
5
From Japan
On 2016-07-17 21:18:20
Because everywhere # 40 orders, buy here. It will be saved a little and buy in about five.
This review is about item#03332314.
Peeling of FRP paint
5
From Japan
On 2016-06-14 17:43:20
Thunder is cage made to discontinued, not even able to buy sanding belt I cage in trouble. You can work can be purchased at Monotarou's. Thank you very much.
This review is about item#03332332.
Polishing woodworking work
5
From Japan
On 2015-05-26 12:31:43
We used yesterday, it could be used as expected.
This review is about item#03332332.
Wood working
4
From Japan
On 2014-12-13 08:39:49
Price is attractive. Please make it cheaper.
This review is about item#03332341.
Used for rough finishing of woodworking crafts
5
From Japan
On 2014-10-09 20:07:28
We are using it for modeling of rigid wood such as red sandalwood and garlic pear and plate finishing after grinding planar, but work will proceed very efficiently. The problem is the size of dust treatment at sanding and the mechanical sound of Thunder. Dust treatment is handled by dust collector and ventilation fan (intake), but in winter and summer it is necessary to endure cold and warm. Also, considering the inconveniences to the neighbor as regards the mechanical sound, it is necessary to consider air intake. It would be nice if there was a way to solve these two problems ...
This review is about item#03332375.