Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-19691

4.86 (7)
Item.#
03332375
Mfr.#
A-19691
Package Qty.
1Box(10Sheet)
Ship pack of
1
40.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
76x457
Compatible
9911 belt sander
Type
Finish
Abrasive Grain
WA
Purpose
For WA woodworking
Grain Size
#240
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Precision metalworking
5
From Japan
On 2017-04-13 16:28:28
It is very useful for grinding not only trees but also soft irons and it is also good to have high durability.
This review is about item#3332314.
Grinding metal sculpture
5
From Japan
On 2017-03-05 00:00:49
I have grinding power and work is progressing. The life of the belt is not too bad.
This review is about item#3332314.
Veneer erase step
5
From Japan
On 2016-07-17 21:18:20
Anywhere # 40 is an order, so purchase here. It will be a little saved if you can buy about 5 pieces.
This review is about item#03332314.
Peeling of FRP coating
5
From Japan
On 2016-06-14 17:43:20
Thunder was discontinued and I was in trouble because I could not purchase the sanding belt. I can purchase it with Monotaro and I can do my job. Thank you very much.
This review is about item#03332332.
Polishing of woodwork pieces
5
From Japan
On 2015-05-26 12:31:43
I used it yesterday, but I could use it as expected.
This review is about item#03332332.
Wood working
4
From Japan
On 2014-12-13 08:39:49
Price is attractive. Please make it cheaper.
This review is about item#03332341.
Used for rough finishing of woodworking crafts
5
From Japan
On 2014-10-09 20:07:28
We are using it for modeling of rigid wood such as red sandalwood and garlic pear and plate finishing after grinding planar, but work will proceed very efficiently. The problem is the size of dust treatment at sanding and the mechanical sound of Thunder. Dust treatment is handled by dust collector and ventilation fan (intake), but in winter and summer it is necessary to endure cold and warm. Also, considering the inconveniences to the neighbor as regards the mechanical sound, it is necessary to consider air intake. It would be nice if there was a way to solve these two problems ...
This review is about item#03332375.