Buy more than* S$200* and get FREE SHIPPING

  • Poly Sheet

Poly Sheet -

5.00 (4)
Item.#
03332393
Mfr.#
-
Package Qty.
1Pack(2Roll)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Sheet Length (m)
100
Sheet Width (mm)
1000
Sheet Thickness (mm)
0.1
Processing
Single
Color
Transparency
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As a rain shelter sheet
5
From Japan
On 2018-01-25 10:49:19
I used it for rain while hanging rice. This is the first time for me to hang a seat on a legend. It was just right width to cover only the root part of rice. Although I could completely prevent rain from the outside, there were times when the inside was wet and get wet. Still it dried in a short period of time. I chose Poly because it is a blue sheet because I lose the landscape. At this it got familiar with the scenery as if nothing had hung.
This review is about item#3332393.
Curing of luggage
5
From Japan
On 2017-06-27 20:20:23
When carrying luggage (wet milled steel etc.) which is not wetted, we carry this policy on the product, hang it with a blanket, truck seat and transport it. It is thick but good, but the price is slightly higher.
This review is about item#38902936.
Simple floor curing during engine maintenance work and contamination curing of the electrical equipment.
5
From Japan
On 2014-09-19 09:21:42
Previously we used 0.05mm, but it is easy to pierce. I am useful because it is as thick as the size.
This review is about item#03332393.
Floor curing
5
From Japan
On 2013-10-02 21:40:23
Normally it is good.
This review is about item#03332393.