Buy more than* S$200* and get FREE SHIPPING

  • Poly Sheet

Poly Sheet -

5.00 (2)
Item.#
03332402
Mfr.#
-
Package Qty.
1Pack(2Roll)
Ship pack of
1
116.15 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Sheet Length (m)
50
Sheet Width (mm)
1800
Sheet Thickness (mm)
0.1
Processing
Single
Color
Transparency
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Simple floor curing at the time of engine maintenance work, and fouling curing of the electrical equipment.
5
From Japan
On 2014-09-19 09:21:42
But previously it had used a 0.05mm easily a hole. Since the size street thick has come in handy.
This review is about item#03332393.
For the curing of the floor
5
From Japan
On 2013-10-02 21:40:23
It is usually nice.
This review is about item#03332393.