Buy more than* S$200* and get FREE SHIPPING

  • Nylon Smoth Gloves
  • Nylon Smoth Gloves
  • Nylon Smoth Gloves

Nylon Smoth Gloves #635

2.89 (9)
Package Qty.
Ship pack of
32.99 SGD
In stock
Now we ship to...
...see all
Item Feature
For light electricity, consumer electronics assembly plant.
Palm Width (cm)
Overall Length (cm)
Description 2
Match availabe
100% Nylon
Middle Finger Length (cm)
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 1
1 star 3
Review Rating: 2.89
9 Customer Reviews
The reviews are automatic translation.
Product inspection
From Japan
On 2016-06-16 21:01:23
I feel that sewing problem or LL size is in the middle of L size and M size. People with big hands recommend two size up. Since there is little generation of lint, it can be positively used in products that hate dust, and the price is also cheap so it's affordable.
This review is about item#03332454.
Inspection of automobile parts
From Japan
On 2015-10-12 17:01:30
I find it useful to have 4 different sizes. I use it by washing repeatedly in most inspection packing work. I would be happy if the price is cheaper a little more,
This review is about item#03332445.
When working
From Japan
On 2015-10-01 10:19:11
I think the fabric is solid and breathable is also good and easy to use. I think the size is a little bigger because the cloth is solid. I am sorry that the price has gone up a bit, but I hope to continue purchasing from now on.
This review is about item#03332445.
From Japan
On 2014-04-10 14:54:17
Smooth gloves I used until now became out of print and changed to here. The size is one size smaller, as the fabric is firmer than before. However, there is no problem as there is size up to 3L. Because it is a consumable item, it will be saved if the price is cheaper.
This review is about item#03332445.
Visual inspection
From Japan
On 2013-11-15 00:27:14
There are variations in the length of the fingertips of the gloves. 10 So it will be twenty so 20 pieces Five tips with fingertip lengths from 73 mm to 75 mm are 5, the remaining 15 are not stable from 75 mm to 80 mm. When choosing the size, it seems that you have to purchase with consideration for variations in this product.
This review is about item#03332427.
Product glue work
From Japan
On 2013-10-18 13:45:44
Because it is used for glue application, it is one that fits perfectly in the hand, thick one was good, so I bought it here. I am slightly dissatisfied with the fact that the price has risen, but I plan to purchase it in the future.
This review is about item#03332427.
When folding small work clothes
From Japan
On 2012-09-14 11:47:46
I think the size of the gloves is very problematic. Since Monotaro is recognized as a man's feeling, I think that gloves are also used by females I think that I can be in L size unless they are very small but this item is small enough to be surprised and my crotch is small Despite its size, it rose about 1 cm and the hem does not reach the bottom. Also, it is a funny story that you can not return it if you open it but you can not check it without putting it in your hand. Other mail order is a bit more forgiving. I could not agree with it and posted it. As a problem size notation. In this case, I think L is S ~ M for women · In case of display / nonuse of finger or length, I think that it would be good if you can return it even if it is opened.
This review is about item#03332445.
Because I do not want to adhere to the items such as consultation.
From Japan
On 2011-07-13 05:30:29
Breathability is also good, it is easy to use because it also has a good fit.
This review is about item#03332454.
Outdoor accessories delivery service Used as a fingerstall separately as a non-slip
From Japan
On 2011-06-16 21:47:34
I bought it for LL because I expected bigger, but it is much smaller than ordinary gloves. I think that it is M size. I finally got a finger tear off. I usually regret that other gloves were late because I bought LL. It seems to be durable fabric and strength, and although it sweats, it's soooo functional, so it's fine. .
This review is about item#03332454.