Buy more than* S$200* and get FREE SHIPPING

  • Nylon Smoth Gloves
  • Nylon Smoth Gloves
  • Nylon Smoth Gloves

Nylon Smoth Gloves #635

2.89 (9)
Item.#
03332454
Mfr.#
#635
Package Qty.
1Pack(10Pair)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For light electricity, consumer electronics assembly plant.
Palm Width (cm)
8.6
Overall Length (cm)
22.8
Description 2
Match available
Material
100% Nylon
Middle Finger Length (cm)
8.6
Size
LL