Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp XW
  • AI Mercury Lamp XW
  • AI Mercury Lamp XW

AI Mercury Lamp XW HF700XW

5.00 (1)
Item.#
03332603
Mfr.#
HF700XW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lamp Voltage (V)
130
Rating Life (Hours)
12000
Connector
E39
Lamp Efficiency (Lm/W)
62
Lamp Current (A)
5.9
Type
Fluorescence type mercury lamp
Color Temperature (K)
4200
Mean Color Rendring Rating (Ra)
45
Correlated Color Temperature (K)
4200
Outside Tube Diameter (phi mm)
150
Rated Lamp Power (W)
700
Total Luminous Flux (Lm)
43500
Overall Length (mm)
370
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
in the factory
5
From Japan
On 2015-12-04 18:09:12
In order to easy to see bright, it has been used in the factory
This review is about item#06587621.