Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp
  • AI Mercury Lamp
  • AI Mercury Lamp

AI Mercury Lamp HF1000X

4.71 (7)
Item.#
03332646
Mfr.#
HF1000X
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
40
Correlated Color Temperature (K)
4100
Lamp Voltage (V)
130
Rated Lamp Power (W)
1000
Total Luminous Flux (Lm)
59500
Type
Fluorescent type mercury light bulbs
TRUSCO Part Number
293-3357
Color Temperature (K)
4100
Rating Life (Hours)
12000
Outside Tube Diameter (phi mm)
180
Lamp Efficiency (Lm/W)
59.5
Lamp Current (A)
8.3
Connector
E39
Overall Length (mm)
390
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Lighting of the ceiling of the factory
5
From Japan
On 2016-01-28 14:56:11
Brightness is increased when compared to the previous exchange
This review is about item#05828094.
Warehouse lighting
3
From Japan
On 2015-06-23 21:08:10
LED in the study because although you are using cut quite early in the warehouse. Since pretty price is also high.
This review is about item#03332594.
Night
5
From Japan
On 2014-05-02 23:52:15
Bright is
This review is about item#05828094.
Warehouse lighting
5
From Japan
On 2014-03-22 18:46:34
It was bright. Because the bulb is not sold quite, it was good because it orders willingly.
This review is about item#05828094.
Factory lighting
5
From Japan
On 2013-03-07 13:46:31
I bought the thing from the same manufacturer as the burnt-out light bulb. Compared with the prices in the DIY shop will be saved because the price of "Monotarou" was pretty cheap. Mercury lamp has a type and unnecessary type required ballast, and so difficult to understand even look at the light bulb and mounting equipment there is a guidance at the product selection I think that it comes in handy. Since the point of use is the factory, the lamp is I would like the future to be used because the price becomes the number necessary come out cheaper and much difference.
This review is about item#05828085.
Office, was used in the field, etc.
5
From Japan
On 2009-11-10 13:16:23
Also I want to buy
This review is about item#05828094.
Used in lighting in the factory.
5
From Japan
On 2007-11-22 16:34:04
There is nothing of the difficulties to use.
This review is about item#03332646.