Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp, Reflection Type
  • AI Mercury Lamp, Reflection Type
  • AI Mercury Lamp, Reflection Type
  • AI Mercury Lamp, Reflection Type

AI Mercury Lamp, Reflection Type HRF1000X

Item.#
03332682
Mfr.#
HRF1000X
Package Qty.
1PC
Ship pack of
1
218.35 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
40
Beam Angle (degrees)
130
Beam Flux (Lm)
36500
Lamp Current (A)
8.3
Tube Outside Diameter (phi mm)
280
Correlated Color Temperature (K)
4100
Axis Luminosity (cd)
11000
Lamp Efficiency (Lm/W)
45
Color Temperature (K)
4100
Rating Life (Hours)
12000
Connector
E39
Rated Lamp Power (W)
1000
Total Luminous Flux (Lm)
42500
Overall Length (mm)
425
TRUSCO Part Number
293-3748
Lamp Voltage (V)
130
Type
Mercury lamp fluorescent reflective