Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting

Eye Lamp For Photograph Lighting PRS500W

5.00 (1)
Item.#
03332752
Mfr.#
PRS500W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
500
Total Luminous Flux (Lm)
9500
Connector
E26
Type
Spot (condensed type)
Glass Bulb Type
R127
Rating Life (Hours)
100
Correlated Color Temperature (K)
3200
Rated Voltage (V)
100
Overall Length (mm)
175
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It uses as a spotlight live.
5
From Japan
On 2015-06-12 12:02:07
It is sufficient for the intended use.
This review is about item#03332725.