Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting

Eye Lamp For Photograph Lighting PRF150W

4.50 (2)
Item.#
03332777
Mfr.#
PRF150W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
100
Total Luminous Flux (Lm)
2400
Type
Flood (diffuse light type)
Glass Bulb Type
R80
Connector
E26
Rating Life (Hours)
25
Correlated Color Temperature (K)
3100
Overall Length (mm)
125
Rated Lamp Power (W)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product shooting
4
From Japan
On 2015-02-20 15:46:29
Although it is used for product photography, three lights of 150 W were insufficient at all. It is dangerous to keep burning ones nearby as it has considerable heat in the light bulb itself. It is vulnerable to vibrations and quickly gets cut.
This review is about item#03332777.
To the lighting at hand.
5
From Japan
On 2013-11-19 13:29:30
Although I was using Panasonic, I ended production and purchased it as a substitute. We use it without discomfort.
This review is about item#03332795.