Buy more than* S$200* and get FREE SHIPPING

  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting

Eye Lamp For Photograph Lighting PRF250W

4.50 (2)
Item.#
03332786
Mfr.#
PRF250W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
100
Type
Flood (diffuse light type)
Glass Bulb Type
R100
Rating Life (Hours)
25
Connector
E26
Correlated Color Temperature (K)
3200
Overall Length (mm)
135
Rated Lamp Power (W)
250
Total Luminous Flux (Lm)
5000
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product shooting
4
From Japan
On 2015-02-20 15:46:29
Although it is used for product photography, three lights of 150 W were insufficient at all. It is dangerous to keep burning ones nearby as it has considerable heat in the light bulb itself. It is vulnerable to vibrations and quickly gets cut.
This review is about item#03332777.
To the lighting at hand.
5
From Japan
On 2013-11-19 13:29:30
Although I was using Panasonic, I ended production and purchased it as a substitute. We use it without discomfort.
This review is about item#03332795.