Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting

Eye Lamp For Photograph Lighting PRF300W

4.50 (2)
Item.#
03332795
Mfr.#
PRF300W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
100
Rated Lamp Power (W)
300
Total Luminous Flux (Lm)
5200
Type
Flood (diffused light type)
Description
I'll get fine-tuned shooting effect.
Connector
E26
Glass Bulb Type
R110
Rating Life (Hours)
100
Correlated Color Temperature (K)
3200
Overall Length (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product shot
4
From Japan
On 2015-02-20 15:46:29
While you are using for product photography was not enough at all the amount of light in the three to 150W. It is dangerous to keep flammable objects in the vicinity because it has a significant heat to the bulb itself. It would cut immediately vulnerable to vibration.
This review is about item#03332777.
On hand of lighting.
5
From Japan
On 2013-11-19 13:29:30
We were using the Panasonic, but was purchased as the end and become a substitute production. I use without discomfort.
This review is about item#03332795.