Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting

Eye Lamp For Photograph Lighting PRF500W

4.50 (2)
Item.#
03332813
Mfr.#
PRF500W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
100
Total Luminous Flux (Lm)
9000
Type
Flood (diffused-light form)
Glass Bulb Type
R127
Description
I'll get fine-tuned shooting effect.
Connector
E26
Rating Life (Hours)
100
Correlated Color Temperature (K)
3200
Overall Length (mm)
175
Rated Lamp Power (W)
500
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product shooting
4
From Japan
On 2015-02-20 15:46:29
Although it is used for product photography, three lights of 150 W were insufficient at all. It is dangerous to keep burning ones nearby as it has considerable heat in the light bulb itself. It is vulnerable to vibrations and quickly gets cut.
This review is about item#03332777.
To the lighting at hand.
5
From Japan
On 2013-11-19 13:29:30
Although I was using Panasonic, I ended production and purchased it as a substitute. We use it without discomfort.
This review is about item#03332795.