Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Eye Halogen lamp
  • Eye Halogen lamp
  • Eye Halogen lamp

Eye Halogen lamp JD110V250W/P/M

4.75 (8)
Item.#
03332831
Mfr.#
JD110V250W/P/M
Package Qty.
1PC
Ship pack of
1
23.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
E11
Type
Halogen bulb
Type
250 W types
Color Temperature (K)
2900
Rating Life (Hours)
2000
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
110
Length (mm)
81
Valve Finishing
Clear
Rated Lamp Power (W)
250
Total Luminous Flux (Lm)
4500
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Task lighting in front of the equipment
5
From Japan
On 2017-03-13 18:15:43
Product was added to be used without any problem. But it was used for a while, and there was no trouble.
This review is about item#3332847.
Comet TW-04 of the modeling lamp
5
From Japan
On 2016-09-30 08:32:13
It is using the modeling lamp 50W of Comet TW-04. Since longer than about 5mm original in the TW-C reflector mounted you must be careful because hit the lid cap.
This review is about item#35059446.
I used to own the bending iron for the classical guitar production at the time of bending
5
From Japan
On 2016-08-17 16:31:05
It was suitable for bending irons so utilizing heat rather than light.
This review is about item#6564433.
Outside lighting
5
From Japan
On 2016-02-11 15:07:24
But had been purchased in the Toka lights dot-com until now, was the purchase of here because it takes time from the Order. Very useful can be easily replaced as the car's headlights.
This review is about item#03332847.
illumination
3
From Japan
On 2015-10-08 15:38:35
usually
This review is about item#03332847.
Maintenance work
5
From Japan
On 2014-10-28 15:42:20
Cheap and survived
This review is about item#03332831.
Since the lamp has expired.
5
From Japan
On 2014-10-22 20:59:27
It was received today. Quick with the corresponding, I am grateful. The appearance of the store, because it was a lamp to illuminate, dark wall of the appearance, the appearance was bad, has been resolved. Thank you very much.
This review is about item#03332831.
For altar lighting of the funeral field
5
From Japan
On 2013-04-11 18:10:56
Opening, etc. of the product, ease of use was good.
This review is about item#06564433.