Buy more than* S$200* and get FREE SHIPPING

  • Eye Halogen lamp
  • Eye Halogen lamp
  • Eye Halogen lamp

Eye Halogen lamp JD110V500W/M

4.80 (10)
Item.#
03332856
Mfr.#
JD110V500W/M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connector
E11
Rated Lamp Power (W)
500
Total Luminous Flux (Lm)
9500
Type
Halogen bulb
Type
500 W type
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
2950
Rating Life (Hours)
2000
Voltage (V)
110
Length (mm)
95
Valve Finishing
Clear
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
To golf course house lighting
5
From Japan
On 2017-08-04 16:53:40
It seems that performance is not less than maker goods. This halogen is valuable because LED lumens are not enough for lumens.
This review is about item#3332831.
Parking lighting in the parking lot
5
From Japan
On 2017-05-18 18:00:40
Since it will be cut in around a year, please make it a long-life product.
This review is about item#3332831.
Work lighting in front of equipment
5
From Japan
On 2017-03-13 18:15:43
The product was able to be used without problems. I used it for a while, but there was no problem.
This review is about item#3332847.
Modeling lamp of Comet TW-04
5
From Japan
On 2016-09-30 08:32:13
It is used for modeling lamp 50W of Comet TW-04. Since it is about 5 mm longer than the original, attention is required since it hits the lid / cap with TW - C reflector installation.
This review is about item#35059446.
Used for self-made bending iron for bending during classic guitar production
5
From Japan
On 2016-08-17 16:31:05
It is suitable for bending irons because it uses heat instead of light.
This review is about item#6564433.
To outside lighting
5
From Japan
On 2016-02-11 15:07:24
Until now I bought it with LightCom or something, but it took more time to order, so I bought it here. It is very convenient to exchange easily like a car headlight.
This review is about item#03332847.
illumination
3
From Japan
On 2015-10-08 15:38:35
usually
This review is about item#03332847.
Maintenance work
5
From Japan
On 2014-10-28 15:42:20
It was cheap and saved.
This review is about item#03332831.
Because the lamp has run out.
5
From Japan
On 2014-10-22 20:59:27
I received it today. Thanks for the quick response, I appreciate it. It was a lamp to illuminate the store's appearance, so the wall of the exterior was dark and the appearance was bad was resolved. Thank you very much.
This review is about item#03332831.
Funerary altar for lighting
5
From Japan
On 2013-04-11 18:10:56
Usability was good, such as opening of goods.
This review is about item#06564433.