Buy more than* S$200* and get FREE SHIPPING

  • 2cycle Engine Oil

2cycle Engine Oil 146701

by GA
4.75 (8)
Item.#
03333784
Mfr.#
146701
Package Qty.
1PC(250mL)
Ship pack of
1
19.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
The nature of the hazardous materials
Non-water-soluble
Types of Hozardous Materials
Fourth class
Viscosity
ISO VG50
Purpose
Brush cutters, chainsaws, lawn mowers, small generator, engine pump, welding machine, go-karts, power sprayer.
Product Name of Hazardous Material
Third petroleum
Danger Level
III
Content of Hazardous Material
250mL
Container Specification
20mL weighing bottle / 250mL container / 2L mixing vessel with
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Mixed fuel of chainsaw
4
From Japan
On 2016-11-26 00:15:36
In particular, when the ratio of the oil is low, so it can measure relatively accurately without having to provide a measuring cup handy. So that it is not more than planned on, trick is to put defeat to the side.
This review is about item#03333741.
Use a two-cycle engine of farm equipment.
5
From Japan
On 2016-06-09 21:28:20
nothing special
This review is about item#03333775.
For mixing gasoline mower
4
From Japan
On 2016-02-04 15:14:50
So convenient to make the mixed gasoline of the mower, Is the second, we use in the oil grade difference. If the mixing ratio table bottle long as they are printed, I think it was more good.
This review is about item#03333741.
2-cycle fuel created
5
From Japan
On 2015-06-17 17:38:50
In particular, you can use without any problems. 25: 1 dedicated and also have to say 25: I do not know, such as reservoir of sludge condition because it is still in use that have a long period of time will be used only 1 of equipment.
This review is about item#03333775.
Use in mowing
5
From Japan
On 2015-04-27 22:33:14
The price was cheap because the worry but did not have any problems
This review is about item#03333766.
Mixed oil of the mowing machine
5
From Japan
On 2014-10-06 14:06:20
There is no particular problem in performance.
This review is about item#03333757.
Mower Chainsaw Massacre
5
From Japan
On 2013-12-04 14:58:20
Rest assured still available in not No is now cost down by using.
This review is about item#03333757.
Mower or chainsaw, etc.
5
From Japan
On 2013-09-08 20:19:12
But is not yet using it, you can use in the near future I am grateful to the amount and price Thank you very much
This review is about item#03333775.