Buy more than* S$200* and get FREE SHIPPING

  • Quick Dry Cement, 30minutes

Quick Dry Cement, 30minutes 10631200

4.75 (4)
Item.#
03333906
Mfr.#
10631200
Package Qty.
1Bag(1kg)
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Construction area
(Standard) thickness 10x vertical 200x horizontal 210mm
Dimensions (Vetical x Horizontal x Thickness) (mm)
160x220x24
Curing Time (minutes)
About 30 curing
Color
Gray
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Blocks, etc. for maintenance
5
From Japan
On 2016-09-24 05:45:11
Concrete, a little repair of the block, there is only quick-drying cement Usability is good.
This review is about item#03333915.
Fill-in-the-blank
5
From Japan
On 2016-02-10 13:34:39
It is very fast to dry. The amount of moisture that is written in the description, cures while kneading. Nere does not do that. Put "water is much larger amount" is the trick. I got nearly double, but still has masses immediately.
This review is about item#03333915.
Dirt floor, wall hole repair
5
From Japan
On 2014-09-01 01:35:13
It was used in midsummer of Kyushu hot locality. And because it is environment of rolling up per direct sunlight in temperatures of about become sweaty I think but, caking and dry was hard too early, Cured in about three minutes, I felt has begun. It is in use and smells like ammonia odor. Managed by mixing the water in larger amount in a plastic bottle in the dispensing tray I was able to use. The color of the finish and for some reason was first painted Different colors in was later painted, but since that was used in dispensing Clean component in the bag might have not been mixed. Hardness is enough, but we put also of about 100 kilometers copy machine did not have a problem.
This review is about item#03333915.
Partial repair
4
From Japan
On 2012-04-09 07:52:18
Easy to use
This review is about item#03333915.