Buy more than* S$200* and get FREE SHIPPING

  • Sterilization Nail Brush
  • Sterilization Nail Brush
  • Sterilization Nail Brush

Sterilization Nail Brush FM-1

4.61 (46)
Item.#
03334852
Mfr.#
FM-1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Sterile filtration anti-bacterial brush use
Weight (g)
90
TGK Product Number
153-52-29-02
Type
For normal dirt (small amount of hair transplant)
AS ONE Part Number
1-4711-02
Model
555
Box Dimension (mm)
96x96x40
Customer Reviews
5 star 34
4 star 8
3 star 2
2 star 2
1 star 0
Review Rating: 4.61
46 Customer Reviews
The reviews are automatic translation.
After the garden work
4
From Japan
On 2017-11-24 08:22:10
Purchase of the second ever Nail claw brushes are many rectangular ones and used with varying angles, but this brush is dirty along the fingers as it is circular. Chot It is rather satisfying because it is rather large.
This review is about item#03334852.
Earth work
4
From Japan
On 2017-11-01 15:47:37
Previously it took a while to clean up using something like a small brush, but this will be cleaner quickly
This review is about item#2339793.
printing
4
From Japan
On 2017-10-05 15:20:47
Dirt of the nail falls well, but when dropping dirt such as the palm, it is troublesome to wash and remove. It is good to have a brush on the whole side on the opposite side. Depending on how you wash, the brush tends to come off.
This review is about item#2339793.
Opportunity maintenance
5
From Japan
On 2017-09-13 15:05:20
Until now it took time to use a smaller nail brush, but this is big and easy to use, it is easy to remove dirt.
This review is about item#3334852.
Oil soiling of claws
5
From Japan
On 2017-07-09 15:29:44
I have used it from before. This is the best if you take oil stain between the claws.
This review is about item#2339793.
Hand washing during oil work
5
From Japan
On 2017-06-25 17:24:48
I am using it in conjunction with MonotaRO's hand washing detergent for cleaning between nails during oil operation. Even if it scrubs a miscellaneous goods it will be beautifully clean. The brush's hair seems to be solid, but when you try it, it has good rigidity and it scrapes off oil of wrinkles of the nails and skin.
This review is about item#2339793.
After work and after weeding in the garden
5
From Japan
On 2017-05-25 16:11:56
If you use hand soap etc. to remove it, the dirt that got in between the fingers and nails falls well.
This review is about item#2339793.
Dirty claws of dirty nails at work.
5
From Japan
On 2017-05-01 16:44:08
I have been using it for over 10 years ago I can praise everyone's nail space is always beautiful from the same business. There is also durability of goods so price is not worrisome.
This review is about item#2339793.
Time after work is finished
4
From Japan
On 2017-03-31 03:29:25
You had better make it a bit brighter. It is too soft and hard to fall.
This review is about item#02339793.
Hand wash
5
From Japan
On 2017-03-03 14:54:58
Inside the dirty hands and nails on the spot is pleased because it gets very beautiful
This review is about item#2339793.