Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21

Vinyl Tape No.21 J2531

4.45 (42)
Item.#
03334904
Mfr.#
J2531
Package Qty.
1Pack(5Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
5.1
Tape Thickness (mm)
0.2
JIS Standard
JIS C 2336
Extensibility (%)
More than 100
Base Material
Vinyl chloride
Rewinding Force (N/25mm)
12.5
Insulation Breakdown Voltage (kV/mm)
61.2
Opposite SUS Adhesive Strength (N/ 10 mm)
1.81
Description 2
Execellent electrical insulation! Environment friendly lead-free type.
Tensile Strength (N/25mm)
52.6
Tape Width (mm)
19
Adhesive
Rubber type
Tape Length (m)
10
Weight (g)
250
Color
Red
Tensile Strength (N/10mm)
35.9
Operating Temperature (deg C)
10 - 60
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Customer Reviews
5 star 27
4 star 7
3 star 8
2 star 0
1 star 0
Review Rating: 4.45
42 Customer Reviews
The reviews are automatic translation.
Site
3
From Japan
On 2018-01-22 09:55:56
We ordered only 5 white, including other colors. I tried opening the box and it was uncomfortable with sloppy packing that it seemed that I shipped only 5 pieces and shipped it at a glance. There is no problem with the product itself.
This review is about item#6588802.
For in-flight construction work of control equipment
4
From Japan
On 2017-11-23 23:55:11
It is easy to use. If you can try this price a bit more, I will be saved
This review is about item#37918325.
bike
5
From Japan
On 2017-10-17 23:27:50
I guess it is completely different from the one that is 100 homes good quality it is cheaper than 100 h
This review is about item#3334904.
Cable and motorcycle wiring process
4
From Japan
On 2017-04-13 16:26:28
I am regularly purchasing it because its usability is good. I am sorry that I do not feel that it is so cheap even with tax (even with 10% discount). I would like to display it with tax-included price (all items)
This review is about item#3334965.
Electrical insulation
5
From Japan
On 2017-02-21 16:54:55
I think that it is good to buy at a cheaper price than other stores collectively. We can use it without any problem in quality.
This review is about item#37918361.
Air conditioning construction
4
From Japan
On 2016-11-24 15:05:39
The color was ivory, but I'd like you to prepare tapes with a bit more dark ivory color.
This review is about item#89731424.
When wiring is fixed
5
From Japan
On 2016-11-16 15:23:21
Vinyl tape is cheap because it uses quite a lot and it is saved. Adhesion is also perfect.
This review is about item#37918325.
For electrical work
3
From Japan
On 2016-10-27 10:53:55
There is no problem in particular. It's neither good nor bad.
This review is about item#37918291.
Wire rope inspection work
5
From Japan
On 2016-09-06 12:57:13
After checking the wires every month, they are peeling old and changing to different colors, so the price is cheap and saved.
This review is about item#3334904.
Used for wiring protection
3
From Japan
On 2016-05-18 11:01:57
I think it is normal as normal
This review is about item#06588741.