Buy more than* S$200* and get FREE SHIPPING

  • Powerful Packing Tape No.375POS

Powerful Packing Tape No.375POS J6071

4.75 (4)
Item.#
03335026
Mfr.#
J6071
Package Qty.
1Roll
Ship pack of
1
10.39 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
It is a measured value not a guaranteed value.
Rewinding Force (N/25mm)
4.8
Tensile Strength (N/25mm)
163
Adhesive
Rubber type
Extensibility (%)
160
Base Material
Polypropylene film
Weight (g)
245
Purpose
For cardboard boxes and packaging. For reinforcing the corners of paper boxes etc. Heavy packaging
Adhesive Force (N/25mm)
7.6
Holding Power (mm)
0.5
Tape Thickness (mm)
0.09
Tape Length (m)
50
Tape Width (mm)
50
Color
Transparent
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For packing
4
From Japan
On 2017-01-19 14:38:12
Although it is strong, it is a difficult point that it can not be broken with hands. . . It would be the best if it could be cut by hand with this.
This review is about item#3335035.
Balloon decoration
5
From Japan
On 2016-05-30 12:27:08
It is expensive, but it is strong and you can trust it
This review is about item#03335026.
For packing merchandise for mail order
5
From Japan
On 2014-12-09 13:54:52
Even if it says anything, strong adhesion is attractive. Good-looking well Mail-order products are delivered We use it when packing Danpol. I am using a tape cutter, but I think if there is something of a type that does not use a cutter if possible.
This review is about item#03335035.
Packing cardboard
5
From Japan
On 2013-10-29 00:58:23
Neither color nor strength has anything better than this product!
This review is about item#03335035.