Buy more than* S$200* and get FREE SHIPPING

  • Ultra Clear Packing Tape No.3301

Ultra Clear Packing Tape No.3301 J6020

Item.#
03335096
Mfr.#
J6020
Package Qty.
1Roll
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Purpose
For packaging of cardboard boxes Adhesive ideal for material such as transparencies, color, pattern, and characters. for bond of bags, reapairing of paperboard box angles Light packaging
Adhesive Force (N/25mm)
7
Adhesive
Acrylic type
Tape Length (m)
50
Tape Width (mm)
50
Weight (g)
160
Rewinding Force (N/25mm)
4.7
Tensile Strength (N/25mm)
97
Tape Thickness (mm)
0.055
Base Material
Polypropylene film
Color
Transparent