Buy more than* S$200* and get FREE SHIPPING

  • For The Indoor Use, Line Tape A Type
  • For The Indoor Use, Line Tape A Type
  • For The Indoor Use, Line Tape A Type
  • For The Indoor Use, Line Tape A Type

For The Indoor Use, Line Tape A Type J3822

Item.#
03335114
Mfr.#
J3822
Package Qty.
1Roll
Ship pack of
1
18.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
60
Tape Thickness (mm)
0.17
Base Material
Special polyolefin
Weight (g)
190
Color
White
Adhesive
Rubber type
Tape Length (m)
10
Tape Width (mm)
50
Application
Athletic gym line.Floor plate guide instruction
TRUSCO Part Number
391-4801