Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • For The Indoor Use, Line Tape A Type
  • For The Indoor Use, Line Tape A Type
  • For The Indoor Use, Line Tape A Type

For The Indoor Use, Line Tape A Type J3821

Item.#
03335123
Mfr.#
J3821
Package Qty.
1Roll
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
60
Tape Thickness (mm)
0.17
Base Material
Special polyolefin
Weight (g)
190
Color
Yellow
Adhesive
Rubber type
Tape Length (m)
10
Tape Width (mm)
50
Application
Athletic gym line.Floor plate guide instruction
TRUSCO Part Number
391-4798