Buy more than* S$200* and get FREE SHIPPING

  • No.3303 Ct With A Transparent Packing Tape Cutter

No.3303 Ct With A Transparent Packing Tape Cutter J6050

4.20 (5)
Item.#
03335132
Mfr.#
J6050
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For cardboard boxes and packaging. Adhesive ideal for material such as transparencies, color, pattern, and characters. The even angle for bag or paper box repair. During packing
Adhesive Force (N/25mm)
8.5
Tensile Strength (N/25mm)
125
Tape Thickness (mm)
0.07
Base Material
"A polypropylene film (tape), ABS resin (cutter)"
Weight (g)
255
Material
(Cutter) ABS resin
Specification
With a tape + cutter
Rewinding Force (N/25mm)
5.5
Rewind Strength (N/25mm[gf/25mm])
2.84 [290]
Adhesive
Acrylic system
Tape Length (m)
50
Tape Width (mm)
50
Color
Transparent
TRUSCO Part Number
391-4887
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Shipping, packing work
5
From Japan
On 2018-03-05 00:05:29
Easy to pull out the tape equally because the claws that hold the tape are not only on one side but on opposite sides as opposed to each other. I used it for more than 1 year but it is robust and the use feeling was better than any cutter I purchased for OPP tape.
This review is about item#3335132.
I use it when packing up.
5
From Japan
On 2017-03-29 18:09:15
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#3335132.
packing
3
From Japan
On 2017-03-24 18:50:33
There is no problem. In addition, I will purchase it if necessary.
This review is about item#3335132.
Experiment
4
From Japan
On 2015-10-27 16:02:10
I want a mending tape version
This review is about item#03335132.
Business trip repair Maintenance take out from factory
4
From Japan
On 2013-12-23 20:29:26
Bring a business trip repair or periodic maintenance, and the cutter is also attached to the curing return parts packaging, which is extremely convenient
This review is about item#03335132.