Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Overcoat Line Tape
  • Overcoat Line Tape
  • Overcoat Line Tape

Overcoat Line Tape J3831

4.33 (3)
Item.#
03335157
Mfr.#
J3831
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For use in office cubicles, in view of the hall. Display lines, fair grounds, gymnasium instruction lines.
Adhesive
Rubber type
Tape Length (m)
10
Tape Width (mm)
50
TRUSCO Part Number
391-4810
Heat-Resistant Temperature (deg C)
60
Tape Thickness (mm)
0.21
Base Material
Special polyolefin
Weight (g)
200
Color
Yellow
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
marking
3
From Japan
On 2017-02-16 10:08:18
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3335157.
Line drawing
5
From Japan
On 2016-12-14 17:02:59
Price · Performance · Delivery Time It is good to be satisfied with any one.
This review is about item#3335157.
Draw a line of division in the factory
5
From Japan
On 2015-11-18 15:00:25
The color is vivid and easy to see, it is strong and lasts long.
This review is about item#03335157.