Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Glazing Aluminum Tape

Glazing Aluminum Tape J3060

5.00 (1)
Item.#
03335227
Mfr.#
J3060
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Gap sealing of water section like sink For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Tensile Strength (N/20mm)
29.4
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.1
Base Material
Soft aluminum foil
Color
Silver
Weight (g)
180
Gloss
Available
Adhesive Force (N/25mm)
14.2
Adhesive
Acrylic type
Tape Length (m)
10
Operating Temperature Range (deg C)
10 - 80
Tape Width (mm)
50
TRUSCO Part Number
391-4704
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for closing a hole in a callan of a bath
5
From Japan
On 2015-03-28 03:50:39
As the pipe's hole became bigger and leaked due to the abandonment for many years, I remembered the tape pasted on the seam of the old sinker and found it with a monotaro. The first time I could not affix it well to the curve and tried again The superb water stopped. I also have places to use in work so I think I will stick it in my free time.
This review is about item#03335227.