Buy more than* S$200* and get FREE SHIPPING

  • Glazing Aluminum Tape

Glazing Aluminum Tape J3070

5.00 (1)
Item.#
03335236
Mfr.#
J3070
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Gap sealing of water section like sink For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Tensile Strength (N/20mm)
29.4
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.1
Base Material
Soft aluminum foil
Color
Silver
Weight (g)
260
Gloss
Available
Adhesive Force (N/25mm)
14.2
Adhesive
Acrylic type
Tape Length (m)
10
Operating Temperature Range (deg C)
10 - 80
Tape Width (mm)
75
TRUSCO Part Number
391-4712
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for closing a hole in a callan of a bath
5
From Japan
On 2015-03-28 03:50:39
As the pipe's hole became bigger and leaked due to the abandonment for many years, I remembered the tape pasted on the seam of the old sinker and found it with a monotaro. The first time I could not affix it well to the curve and tried again The superb water stopped. I also have places to use in work so I think I will stick it in my free time.
This review is about item#03335227.