Buy more than* S$200* and get FREE SHIPPING

  • Thick Aluminum Tape
  • Thick Aluminum Tape
  • Thick Aluminum Tape

Thick Aluminum Tape J3100

4.62 (16)
Item.#
03335254
Mfr.#
J3100
Package Qty.
1Roll
Ship pack of
1
23.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For galvanized iron outdoor repair and waterproof roof, corrugated sheets, etc. For sealing the gaps of exterior walls.
Base Material Thickness (mm)
0.08
Tape Thickness (mm)
0.13
Base Material
Soft aluminum foil
Description 2
Excellent weather and water resistance.Ideal for outdoor use.
Weight (g)
300
Gloss
Without
Adhesive
Acrylic system
Tape Length (m)
10
Color
Silver
Tape Width (mm)
75
TRUSCO Part Number
391-4739
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
When hole repair of polycarbonate roof
4
From Japan
On 2016-12-11 11:32:25
We were able to cover the holes in the polycarbonate roof there is also the thickness.
This review is about item#3335245.
To repair the car.
4
From Japan
On 2016-11-16 23:46:07
So thick that will come in handy because it is attached and fixed to fit the shape. You may also use a little waterproof.
This review is about item#3335245.
Business
5
From Japan
On 2016-05-30 17:27:58
Very good products at reasonable. It is a heavy user.
This review is about item#03335245.
Car maintenance
5
From Japan
On 2015-02-19 17:52:21
Because there is a thick, it can be used with confidence. There was that from time to time may remain tape is the range there is no problem.
This review is about item#03335245.
Automotive exterior repair
5
From Japan
On 2014-09-04 08:52:57
So thick that is good. Sticking may be, will ride the time being also painted. Very helpful and because the tape of the take-out is effortless. There is also a meter number, it will be saved in price also cheaper. Also it will buy.
This review is about item#03335245.
Repair of sun deck of rain gutter Renkketsu hose
4
From Japan
On 2014-08-06 15:22:07
Bellows hose made of plastic is torn deteriorated. Not found and was looking for in various places, but has been used intends duct tape was in trouble not long-lasting in the rain and wind. Unwieldy is part of the bend so hard to tape winding, hurt his finger in the tape ends. Note handled in gloves want. I tried to use I found the thick aluminum tape. We expect the durability.
This review is about item#03335245.
Repair of such flaws hole
3
From Japan
On 2013-11-14 19:01:34
Using much passed from had familiar unexpectedly persistently
This review is about item#03335245.
Caulking reinforcement of the outdoor roof.
5
From Japan
On 2013-04-13 16:30:11
So thick that there was a feeling that was stick them firmly. We want to see whether or not endure after it rained.
This review is about item#03335254.
To Dettoningu
5
From Japan
On 2013-01-20 15:46:03
There is a quick and effective than lead tape. Thickness different from those in the 100 average as is the thick. Adhesion is also good. Depending on the service hole It was three volumes required by the MH23 Wagon R.
This review is about item#03335245.
Covered with tape because the rust of the piping is terrible.
5
From Japan
On 2012-11-07 12:43:17
Easy to handle because it is a soft material, was covered with tape, but was painted became respectable finish in wet without paint is also a problem.
This review is about item#03335245.