Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Glass Cloth Tape
  • Aluminum Glass Cloth Tape
  • Aluminum Glass Cloth Tape

Aluminum Glass Cloth Tape J3040

4.71 (7)
Item.#
03335263
Mfr.#
J3040
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
10.3
Base Material Thickness (mm)
0.02
Tape Length (m)
10
TRUSCO Part Number
391-4682
Adhesive
Acrylic type
Tape Width (mm)
50
Purpose
In ventilation duct seal Heat insulating cylinder, in fixing glass wool and seal
Heat-Resistant Temperature (deg C)
80
Tape Thickness (mm)
0.25
Color
Silver
Gloss
Without
Base Material
Glass cloth aluminum foil
Weight (g)
170
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Concatenation of aluminum ducts
5
From Japan
On 2018-02-11 17:45:18
I am very satisfied that I can use it as a tape feeling. I feel a sense of adhesion and I think that it is good productive to the adhesion surface of the mesh aluminum.
This review is about item#3335263.
Maintenance of hot air shape memory processing machine.
4
From Japan
On 2017-04-30 18:28:12
I tried various similar products equally, but this product is the most durable.
This review is about item#3335263.
Maintenance of motorcycle Tubeless processing of spoke wheel
5
From Japan
On 2017-01-06 21:45:18
I used it for tubeless machining of the spoke wheel bike. It secures hermetic performance with 3 M tape and plays this role by sticking this tape on it. It went well. Here too durability and weather resistance per year is from now. However, although detailed friends told me that, the quality of tapes is proportional to the price (laugh)
This review is about item#39539823.
Rain leakage repair on the roof
5
From Japan
On 2016-11-14 19:16:05
Nitoms tapes can be relieved in terms of quality, purchased cheaper than a home center, and is extremely handy. Although it is cheaper than the home center, it is a reasonable price. From the next time, I would like to purchase a cheap monotaroo original tape.
This review is about item#3335263.
Repair of plated parts
4
From Japan
On 2015-08-12 18:26:18
Hope that the adhesion is a bit stronger
This review is about item#03335263.
Installation of thermal insulation for steam piping etc.
5
From Japan
On 2013-11-13 15:52:42
It is easier to use than the conventionally used aluminum tape and is durable and satisfied with difficulty in peeling off. There is no saying that the price is a bit cheaper.
This review is about item#03335263.
Wrap it around a pipe, paste it on the boundary, use it for repairing the heating furnace
5
From Japan
On 2012-04-17 13:15:33
It is heat resistant and convenient as it is used for heating furnace
This review is about item#03335263.