Buy more than* S$200* and get FREE SHIPPING

  • Thick Stainless Steel Tape, P-12,
  • Thick Stainless Steel Tape, P-12,
  • Thick Stainless Steel Tape, P-12,

Thick Stainless Steel Tape, P-12, J3180

4.27 (15)
Item.#
03335272
Mfr.#
J3180
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Reinforcement and repair around the water such as kitchen and kichen table Outdoor waterproof and repair.
Base Material Thickness (mm)
0.04
Tape Thickness (mm)
0.12
Base Material
SUS304
Tape Width (mm)
38
TRUSCO Part Number
328-0306
Heat-Resistant Temperature (deg C)
80
Adhesive
Acrylic type
Tape Length (m)
5
Color
Silver
Weight (g)
123
AS ONE Part Number
1-8078-01
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Stainless steel products
5
From Japan
On 2017-10-06 07:59:02
Until now it was stainless steel (for night) double-sided tape attached and processing This tape is very saved because it is double-sided tape processed.
This review is about item#03335281.
Used in kitchen gaps
3
From Japan
On 2017-07-12 16:24:12
Since it is hard it is necessary to be careful not to cut your hand when working
This review is about item#3335272.
outer wall
4
From Japan
On 2017-05-16 18:13:23
I have not installed it yet. I will work on the end of this month, next month.
This review is about item#3335281.
Prevent leakage of rain at eaves
4
From Japan
On 2017-02-23 16:29:25
Because the temperature is low, the adhesion is weak. If you do not work around the weather, you can not use the wet place naturally. Gloss and strength are outstandingly good. Since it can be cut with scissors, it is easy to work.
This review is about item#3335281.
Production of small magnet board
4
From Japan
On 2016-08-30 13:43:53
I found and found a thin metal plate with magnet attached. Safely sticking safely. It is better if the price is lower. I would appreciate it if there is a notation as to whether or not a magnet is attached.
This review is about item#3335272.
Reinforcement of sink
5
From Japan
On 2015-12-11 18:08:07
Easy to use, stronger than expected and very satisfied.
This review is about item#03335272.
Roof repair
5
From Japan
On 2015-12-04 18:42:06
Good
This review is about item#03335281.
Cosmetic use
4
From Japan
On 2015-03-26 16:16:30
no problem
This review is about item#03335272.
Protection of wiring and piping
5
From Japan
On 2015-03-13 22:00:42
Usable scissors can be cut with normal scissors, so it's easy to use. Because strength and corrosion resistance are outstanding, we are using aluminum tape for insufficient places.
This review is about item#03335281.
Outdoor advertisement It is used as a slot closure of a signboard surface during construction of a NO sheet.
3
From Japan
On 2015-02-19 13:23:05
I wish I had a little more hardness. Because the shrinkage ratio of the seat is greatly different between winter and summer, in order to correspond to it.
This review is about item#03335281.