Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Waterproof Strong Double-Sided Tape
  • Waterproof Strong Double-Sided Tape
  • Waterproof Strong Double-Sided Tape

Waterproof Strong Double-Sided Tape J2080

4.42 (19)
Item.#
03335297
Mfr.#
J2080
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Rubber type
Base Material
Cloth
Adhesive Force (N/20mm)
45.8
Tape Width (mm)
30
Color
Black
Purpose
Waterproof adhesive for tarpaulins and interior materials. For temporary sheet metal, building and construction. Waterproof around the sash, for various waterproof seals.
Tape Length (m)
10
AS ONE Part Number
1-9978-01
Tape Thickness (mm)
1.0
Weight (g)
430
TRUSCO Part Number
328-0501
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Used for outdoor signboard display
4
From Japan
On 2017-05-15 15:27:50
Because it is a butyl rubber, it can be strongly bonded, and because it has high water resistance, it is ideal for outdoor use. Because it is white, I think that it is not conspicuous when removed.
This review is about item#3335315.
Lamination External wall sticking
5
From Japan
On 2017-05-07 14:31:48
Use a laminate instead of a signboard on the outer wall. I was saved because it fits the outer wall.
This review is about item#3335315.
Adhesion of urethane sponge protective cover
5
From Japan
On 2017-01-30 11:56:41
It is exactly butyl. I bond very well. Re-sticking by mistake will not work.
This review is about item#3335297.
Installation of tarpaulin signboard
5
From Japan
On 2016-12-26 21:16:11
The tape itself is easy to handle without greasiness. I am using it outdoors but it is strong against strong winds.
This review is about item#3335297.
Adhesion of vinyl members
2
From Japan
On 2016-08-22 17:40:16
It is not as strong as adhesive strength.
This review is about item#3335297.
Leakage floor, when flooring material is put on water resistant concrete.
5
From Japan
On 2016-03-17 14:43:44
Very easy to use, it was saved.
This review is about item#03335306.
Installation of exterior parts
5
From Japan
On 2016-03-16 18:06:06
I am very satisfied with the waterproof effect beyond my imagination.
This review is about item#03335297.
by mistake···
3
From Japan
On 2016-03-14 15:09:40
I missed reading the explanation I bought it, "I read both sides" I missed it. Product can not be evaluated because it is unused
This review is about item#03335306.
Adhesion of parts in rainy places
5
From Japan
On 2015-10-06 21:44:58
It is quite powerful. Even rain will not come off. However, it is hard to peel off because the adhesive strength is strong. In such a case, you can peel off and wipe off with oil for oil lighter. It may be ok with kerosene, but I never did it.
This review is about item#03335297.
Adhere to warning signs block fence
5
From Japan
On 2015-06-17 14:44:25
It rained several times, but there is no sign of falling.
This review is about item#03335306.