Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Strong Double-Sided Tape
  • Waterproof Strong Double-Sided Tape
  • Waterproof Strong Double-Sided Tape

Waterproof Strong Double-Sided Tape J2070

4.42 (19)
Item.#
03335324
Mfr.#
J2070
Package Qty.
1Roll
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Rubber type
Base Material
Cloth
Description 2
White inconspicuous.
Tape Thickness (mm)
1
Weight (g)
710
Tape Length (m)
10
TRUSCO Part Number
335-5918
Adhesive Force (N/20mm)
29.8
Tape Width (mm)
50
Color
White
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Used for outdoor signboard display
4
From Japan
On 2017-05-15 15:27:50
Because it is a butyl rubber, it can be strongly bonded, and because it has high water resistance, it is ideal for outdoor use. Because it is white, I think that it is not conspicuous when removed.
This review is about item#3335315.
Lamination External wall sticking
5
From Japan
On 2017-05-07 14:31:48
Use a laminate instead of a signboard on the outer wall. I was saved because it fits the outer wall.
This review is about item#3335315.
Adhesion of urethane sponge protective cover
5
From Japan
On 2017-01-30 11:56:41
It is exactly butyl. I bond very well. Re-sticking by mistake will not work.
This review is about item#3335297.
Installation of tarpaulin signboard
5
From Japan
On 2016-12-26 21:16:11
The tape itself is easy to handle without greasiness. I am using it outdoors but it is strong against strong winds.
This review is about item#3335297.
Adhesion of vinyl members
2
From Japan
On 2016-08-22 17:40:16
It is not as strong as adhesive strength.
This review is about item#3335297.
Leakage floor, when flooring material is put on water resistant concrete.
5
From Japan
On 2016-03-17 14:43:44
Very easy to use, it was saved.
This review is about item#03335306.
Installation of exterior parts
5
From Japan
On 2016-03-16 18:06:06
I am very satisfied with the waterproof effect beyond my imagination.
This review is about item#03335297.
by mistake···
3
From Japan
On 2016-03-14 15:09:40
I missed reading the explanation I bought it, "I read both sides" I missed it. Product can not be evaluated because it is unused
This review is about item#03335306.
Adhesion of parts in rainy places
5
From Japan
On 2015-10-06 21:44:58
It is quite powerful. Even rain will not come off. However, it is hard to peel off because the adhesive strength is strong. In such a case, you can peel off and wipe off with oil for oil lighter. It may be ok with kerosene, but I never did it.
This review is about item#03335297.
Adhere to warning signs block fence
5
From Japan
On 2015-06-17 14:44:25
It rained several times, but there is no sign of falling.
This review is about item#03335306.