Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Double-Sided Tape No.577 For Roughened Surface
  • Super Strong Double-Sided Tape No.577 For Roughened Surface
  • Super Strong Double-Sided Tape No.577 For Roughened Surface
  • Super Strong Double-Sided Tape No.577 For Roughened Surface

Super Strong Double-Sided Tape No.577 For Roughened Surface J1010

4.33 (3)
Item.#
03335333
Mfr.#
J1010
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Adhesion to polyvinyl chloride. Adhesion to concrete, plywood, gypsum board.
Holding Power (mm)
1.0
Tape Thickness (mm)
1.2
Base Material
Special polyolefin form
Weight (g)
93
Adhesive Power (N/10mm)
6.5
Adhesive
Acrylic type
Tape Length (m)
10
Tape Width (mm)
20
Color
White
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Various DIY, hobby etc.
4
From Japan
On 2018-03-05 20:56:42
As far as I know, there is no general-purpose and stronger tape. Although it is strong, when peeling off, peel off the pasted part without damaging the urethane part of the cushion material by rolling it up with a finger and winding it up. Also, even if you peel it, you can use it with confidence because there are no traces left. I think it seems that the strength slightly dropped compared to the old days, but it is the highest in the present situation.
This review is about item#3335333.
Pasting a ventilating fan mat
5
From Japan
On 2017-10-13 16:06:48
I use a ventilating fan mat for pasting. It is good because it is strong because it is oily. I am saved when the price is a little cheaper.
This review is about item#3335333.
Put a name plate on the block
4
From Japan
On 2017-07-07 14:51:09
I put a name plate on the block. It will not go away even if it rains, it is going well.
This review is about item#03335333.