Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Double-Sided Tape For Rubber Surfaces
  • Super Strong Double-Sided Tape For Rubber Surfaces
  • Super Strong Double-Sided Tape For Rubber Surfaces
  • Super Strong Double-Sided Tape For Rubber Surfaces

Super Strong Double-Sided Tape For Rubber Surfaces J1000

2.40 (5)
Item.#
03335342
Mfr.#
J1000
Package Qty.
1Roll
Ship pack of
1
13.51 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Vulcanized rubber cushion material of consumer electronics, such as OA equipment, and temporary fixing adhesive for packing material. NATURAL RUBBER TEMPORARY ADHESIVE FOR VARIOUS RUBBER MATERIALS SUCH AS NEOPRENE, EPT RUBBER.
Adhesive Power (N/10mm)
( 1 surface ) 10.0 (2 surface)6.0
Tape Thickness (mm)
0.15
Base Material
Special polyolefin
Weight (g)
120
TRUSCO Part Number
391-4615
AS ONE Part Number
1-9973-01
Adhesive
(1 surface) rubber based (2nd surface) Rubber based
Tape Length (m)
20
Tape Width (mm)
20
Color
Black
ESCO Part Number
EA944MD-1
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Adhesion of external plates
4
From Japan
On 2015-12-09 08:23:47
The product itself is adequate adhesive strength and easy to peel and easy to handle It seems easy to handle It became a little bothersome that the adhesive surface sticks at room temperature.
This review is about item#03335342.
Adhesion of rubber material
1
From Japan
On 2015-04-30 15:39:26
I wanted to bond the material of the hard PVC (PVC) and the aluminum composite board but they did not stick at all ... Although I used bonds for rubber until now I tried it because it is easier to handle on both sides. .
This review is about item#03335342.
Motorcycle Parts Installation
4
From Japan
On 2015-04-19 20:46:12
Bond the rubber part of the motorcycle and plastic parts. Although I feel a little weak initial adhesion, buying is because there are not double - sided tapes affixed to rubber.
This review is about item#03335342.
Thinking for mounting parts
2
From Japan
On 2014-06-19 19:10:08
The thickness was thinner than I thought. At such time, I feel the inconvenience of the net (+ o +) thing itself is not bad
This review is about item#03335342.
Adhesive cushion L shape to concrete
1
From Japan
On 2012-03-20 06:45:42
Although it was displayed as a related item of cushion, it was not useful at all. I purchased the adhesive again. However, when used to bond the styrofoam to the wood, it could be fixed firmly.
This review is about item#03335342.