Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Double-Sided Tape No.5015 For Polyethylene Polypropylene
  • Super Strong Double-Sided Tape No.5015 For Polyethylene Polypropylene
  • Super Strong Double-Sided Tape No.5015 For Polyethylene Polypropylene

Super Strong Double-Sided Tape No.5015 For Polyethylene Polypropylene J0990

4.75 (12)
Item.#
03335351
Mfr.#
J0990
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Adhesion and bonding, such as polyethylene and polypropylene.
Adhesive Power (N/10mm)
(SUS)6.25, (ABS)6.90, (PE)3.55, (PP)6.40, (PVC)7.65
Tape Thickness (mm)
0.12
Base Material
Non-woven fabric
Weight (g)
110
TRUSCO Part Number
328-0497
AS ONE Part Number
1-9971-01
Adhesive
Acrylic type
Tape Length (m)
20
Tape Width (mm)
20
Color
White
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Much messed up!
5
From Japan
On 2016-04-17 16:12:48
When the other party is PVC, we will stick together so much that I do not like to peel off it anymore.
This review is about item#03335351.
Application to bond rim to Tatami
5
From Japan
On 2015-09-26 11:31:54
Since ordinary double-sided tape weak adhesion because it is weak, it can not be bonded and it can be stuck soon so we tried it once, the adhesion was satisfactory. Also I am glad that all the numbers have been used up once.
This review is about item#03335351.
Fastening of presser plate of program sewing machine
4
From Japan
On 2015-08-08 17:12:31
Adhesion is strongly satisfied for thin. In the past I was using a thicker thing a little so it could be twisted even if it would not come off and I was looking for a thin one.
This review is about item#03335351.
It is used for exchanging tires of bike tractor.
5
From Japan
On 2015-03-27 21:01:49
It stuck to the wheel contact part of the pp seat and the tire changer, but the adhesion was also strong and very good. As for the improvement point, it may come out inconvenient etc. by using it from now on There is nothing especially at present.
This review is about item#03335351.
Although it was used for the exterior of a motorcycle ...
3
From Japan
On 2014-06-04 13:17:30
I pasted the HID ballast inside the cowl of the bike, but I got peeled off after a while. Did not the defatting was enough?
This review is about item#03335351.
Adhesion of PP tarp
5
From Japan
On 2014-05-07 22:21:37
Adhesion: No problem Price: Please wish it more cheaply.
This review is about item#03335351.
Pasting fire extinguisher display board
5
From Japan
On 2013-09-24 17:00:10
It is literally super strong. It is more satisfying if you are a little thicker product.
This review is about item#03335351.
Versatile
5
From Japan
On 2013-01-11 22:32:30
Easy to use
This review is about item#03335351.
To fix the groove rubber
5
From Japan
On 2012-10-25 09:28:08
It is quite nice feeling. I am satisfied if it is a bit cheaper.
This review is about item#03335351.
Painting
5
From Japan
On 2012-10-09 12:26:24
Thank you very much for your prompt and courteous correspondence.
This review is about item#03335351.