Buy more than* S$200* and get FREE SHIPPING

  • Double-sided Tape for polyvinyl chloride No.501M
  • Double-sided Tape for polyvinyl chloride No.501M
  • Double-sided Tape for polyvinyl chloride No.501M
  • Double-sided Tape for polyvinyl chloride No.501M

Double-sided Tape for polyvinyl chloride No.501M J0980

4.50 (4)
Item.#
03335367
Mfr.#
J0980
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for Vinyl chloride adhesive. Piping, protective vinyl chloride film adhesion. Adhesion of automobile interior materials.
Adhesive Power (N/10mm)
(SUS)5.50, (ABS)5.60, (PE)3.08, (PP)4.67, (PVC)7.75
Tape Thickness (mm)
0.16
Base Material
Non-woven fabric
Weight (g)
123
TRUSCO Part Number
335-5896
AS ONE Part Number
1-9970-01
Adhesive
Acrylic type
Tape Length (m)
20
Tape Width (mm)
20
Color
White
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Paste on plastic products
3
From Japan
On 2016-08-08 12:48:00
Due to the strength of the adhesive tape, the packaging vinyl stuck to the side frame and it was hard to peel off. I also became interested in garbage on the side frame during work. I always use № 512, but 501 is more powerful I was worried about sticking side frames.
This review is about item#3335367.
Fix synthetic leather
5
From Japan
On 2015-07-14 14:55:40
The most adhesive power lasted and the durability was good among various tests. Even once bonded, it can be repositioned and workability is good.
This review is about item#03335367.
Adhesion
5
From Japan
On 2014-08-13 18:24:05
It's powerful and thin, not limited to PVC so it's easy to use. It is often used because it can be used together temporarily by adhesives, screws etc., positioning etc.
This review is about item#03335367.
Tentative attachment, material fixation during sewing
5
From Japan
On 2014-06-30 13:10:35
Heat resistance and adhesion performance against vinyl chloride are also very useful
This review is about item#03335367.