Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General Material For Super Strong Double-Sided Tape No.5711
  • General Material For Super Strong Double-Sided Tape No.5711
  • General Material For Super Strong Double-Sided Tape No.5711

General Material For Super Strong Double-Sided Tape No.5711 J0960

4.50 (4)
Item.#
03335376
Mfr.#
J0960
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For fixing metal, ceramic, tile, plastic glue. Fixing name plates, Auto striping.
Adhesive Power (N/10mm)
4.5
Tape Length (m)
5
Color
Black
Adhesive
Acrylic type
Weight (g)
40
Holding Power (g)
800 (15 mmx20 mm/SUS)
Tape Thickness (mm)
1.3
Base Material
Special polyolefin form
AS ONE Part Number
1-9968-01
Tape Width (mm)
12
TRUSCO Part Number
391-4607
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2018-05-25 20:56:58
It is selected for customer's designation. Especially improvement is not necessary.
This review is about item#3335376.
Part installation
5
From Japan
On 2017-05-30 20:00:40
Adhesion is extremely poorly peeled off, and workability is good.
This review is about item#3335376.
Used for mechanical parts adhesion first aid measures
3
From Japan
On 2015-06-19 16:08:21
The bond strength was the first.
This review is about item#03335385.
Used for installation of automotive interior items, auxiliary bonding of lining, temporary fixation etc.
5
From Japan
On 2012-04-17 21:28:05
Adhesion strength is sufficient for temporary attachment of aero, but it has moderate adhesive strength and work becomes easy.
This review is about item#03335376.