Buy more than* S$200* and get FREE SHIPPING

  • General Material For Super Strong Double-Sided Tape No.5711
  • General Material For Super Strong Double-Sided Tape No.5711
  • General Material For Super Strong Double-Sided Tape No.5711

General Material For Super Strong Double-Sided Tape No.5711 J0970

4.33 (3)
Item.#
03335385
Mfr.#
J0970
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For fixing metal, ceramic, tile, plastic glue. Fixing name plates, Auto striping.
Adhesive Power (N/10mm)
4.5
Tape Length (m)
5
Color
Black
TRUSCO Part Number
328-0489
Adhesive
Acrylic system
Holding Power (g)
800 (15 mmx20 mm/SUS)
Tape Thickness (mm)
1.3
Base Material
Special polyolefin form
Weight (g)
70
AS ONE Part Number
1-9968-02
Tape Width (mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Part installation
5
From Japan
On 2017-05-30 20:00:40
Adhesion is extremely poorly peeled off, and workability is good.
This review is about item#3335376.
Used for mechanical parts adhesion first aid measures
3
From Japan
On 2015-06-19 16:08:21
The bond strength was the first.
This review is about item#03335385.
Used for installation of automotive interior items, auxiliary bonding of lining, temporary fixation etc.
5
From Japan
On 2012-04-17 21:28:05
Adhesion strength is sufficient for temporary attachment of aero, but it has moderate adhesive strength and work becomes easy.
This review is about item#03335376.