Buy more than* S$200* and get FREE SHIPPING

  • Multiuse Thick Double-Stick Tape No.523
  • Multiuse Thick Double-Stick Tape No.523
  • Multiuse Thick Double-Stick Tape No.523

Multiuse Thick Double-Stick Tape No.523 J0090

4.82 (11)
Item.#
03335455
Mfr.#
J0090
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
6.0
Tape Length (m)
15
Color
White
Tape Width (mm)
50
Purpose
Adhesive for ads and posters. For temporary adhesion purposes, such as plywood. Fixing of carpet., Adhesive for ads and posters. For temporary adhesion purposes, such as plywood. Fixing of carpet.
Tape Thickness (mm)
0.5
Base Material
Cloth
Adhesive
Rubber type
Weight (g)
610
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
For processing of products
5
From Japan
On 2017-06-19 15:17:35
For shipment of semiconductors, for pasting processed urethane and vinyl sheets into a box I bought it. It is saved because strength is hard to peel off well.
This review is about item#3335437.
Stainless steel processing
4
From Japan
On 2017-02-16 10:02:34
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3335437.
Impact value measurement For fixing the acceleration sensor.
5
From Japan
On 2017-02-04 16:43:52
Thickness, adhesiveness (adhesion) is also moderate, so ease of use as fixing the acceleration sensor is OK.
This review is about item#3335437.
Reattach carpet
5
From Japan
On 2014-12-05 17:00:42
There are thickness, it is a solid material. This time I repacked the part where the carpet is peeling off. It firmly sticks, it seems that it will peel off for a while. There are still many, so it may be profitable.
This review is about item#03335446.
For fixing various equipment etc.
5
From Japan
On 2014-10-18 12:29:10
Adhesion, there is nothing satisfactory in terms of price. I would like to purchase next time if there is opportunity.
This review is about item#03335437.
Installation of relief.
5
From Japan
On 2014-01-17 18:07:36
I am surprised at the adhesive strength. It is useful.
This review is about item#03335437.
Used as hand slip in handball competition
5
From Japan
On 2013-07-10 19:21:38
We are satisfied with all of adhesion, durability and price.
This review is about item#03335455.
To fix the signboard (laminate) to be marked
4
From Japan
On 2013-07-04 16:37:04
It is strong against the moisture of the rainy season and it is considerably useful.
This review is about item#03335437.
Paste polishing wheels on aluminum pedestal
5
From Japan
On 2013-02-15 17:42:46
There are various kinds even if it says double-sided tape, and we used double sided tape of each maker, but because we use it for polishing while we use water flowing, the sticky part weakens absolutely and the whetstone peels off I will excuse you. So, if you use Nitomu no. 523 tape, you can use it because the adhesion is strong and the grinding wheel can not be peeled off to the end, we purchase it through Monotaro and I am currently using it.
This review is about item#03335455.
Fastening of hardware and malls
5
From Japan
On 2013-02-03 17:27:53
It is handy because it is thick and very comfortable.
This review is about item#03335446.