Buy more than* S$200* and get FREE SHIPPING

  • Powerful Double-Stick Tape No.541
  • Powerful Double-Stick Tape No.541
  • Powerful Double-Stick Tape No.541

Powerful Double-Stick Tape No.541 J0900

4.62 (29)
Item.#
03335473
Mfr.#
J0900
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
6.0
Tape Length (m)
10
Adhesive
Acrylic type
Tape Width (mm)
10
Color
Black
Purpose
Adhesive for various vehicle nameplates. For fixing car accessories. The temporary fixing of interior materials (such as plywood).
Tape Thickness (mm)
0.75
Holding Power (mm/h)
0.4(10mmx20mm 500g)
Base Material
Foaming Butyl rubber
Weight (g)
65
TRUSCO Part Number
391-4542