Buy more than* S$200* and get FREE SHIPPING

  • Powerful Double-Stick Tape No.541
  • Powerful Double-Stick Tape No.541
  • Powerful Double-Stick Tape No.541

Powerful Double-Stick Tape No.541 J0920

4.62 (29)
Item.#
03335491
Mfr.#
J0920
Package Qty.
1Roll
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
6.0
Tape Length (m)
10
Color
Black
Holding Power (mm/h)
0.4 (10mmx20mm 500g)
Base Material
Butyl rubber foam
Purpose
Adhesive for various vehicle nameplates. For fixing car accessories. The temporary fixing of interior materials (such as plywood).
Tape Thickness (mm)
0.75
Weight (g)
130
TRUSCO Part Number
391-4569
Adhesive
Acrylic system
Tape Width (mm)
20
Customer Reviews
5 star 21
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
29 Customer Reviews
The reviews are automatic translation.
Used inside the car.
5
From Japan
On 2017-09-11 21:49:18
It was powerful and easy to use. I also would like to purchase next time.
This review is about item#3335473.
It is useful as a double-sided adhesive tape when posting safety signs and signs for disaster prevention at various places in the premises.
5
From Japan
On 2017-08-21 09:05:51
The result of sticking to the walls of the board and the wall of the metal plate is good, and occurrence of peeling etc. has not occurred in the last 3 years. I think that it is a product that is well handled and suitable for work. The bulletin on the part where the sticking surface is slightly rough is fixed to the wall surface together with the ivory studs.
This review is about item#3335473.
When sticking things.
5
From Japan
On 2017-08-15 17:51:43
Adhesive strength of double-sided tape is difficult, since this time repair the hook part that collects broken curtain, I tried purchasing. It was just right.
This review is about item#89731327.
Securing parts
3
From Japan
On 2017-07-06 09:59:10
It can be used for many purposes. Adhesion is also sufficient. The price is about the same as the home center in the neighborhood, but I do not have to go buy it every time, so I will buy some.
This review is about item#3335482.
Temporary folding of leather folding.
4
From Japan
On 2017-06-10 19:18:02
Making sewing bags for hobbies, seeing the actual thing is made of rubber, the thickness is too thick.
This review is about item#89731327.
ETC installation etc.
5
From Japan
On 2017-05-23 15:34:57
There is also adhesion, peeling off cleanly even when peeling off, it is easy to work, troublesome twice without the peeling of the interior of the car such as summer even at high temperatures.
This review is about item#3335491.
I use it variously.
4
From Japan
On 2017-01-28 13:10:23
Package is NITOMS, but the content is Nitto Denko No.541 so it is cheaper to buy Nitto people. The butyl type is heavily used because it cleans it cleanly, but since it uses 3 equal width of a tape of 10 mm width when exposing and wiring wires which can not be hidden by all means, it is appreciated if there is 3 mm width.
This review is about item#3335473.
Maintenance
3
From Japan
On 2017-01-13 19:14:47
Is not it powerful so ...? You can use it normally. I think it's good.
This review is about item#3335473.
Car accessory paste
5
From Japan
On 2017-01-10 23:52:52
To the price price, I strongly stick. I feel that it corresponds to low temperature to high temperature.
This review is about item#3335473.
Repair of diving equipment, adhesion in everyday life
5
From Japan
On 2016-10-15 08:05:03
It is frequently used for preventing loosening of all kinds of tools, such as wrapping around like a bandage by emergency repair of torn cracks, and slip prevention. Although durability is not perfect, flexibility and good growth are greatly helpful.
This review is about item#03335491.