Buy more than* S$200* and get FREE SHIPPING

  • Powerful Double-Stick Tape No.541
  • Powerful Double-Stick Tape No.541
  • Powerful Double-Stick Tape No.541
  • Powerful Double-Stick Tape No.541

Powerful Double-Stick Tape No.541 J0930

4.64 (33)
Item.#
03335507
Mfr.#
J0930
Package Qty.
1Roll
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
6.0
Tape Length (m)
10
Weight (g)
195
TRUSCO Part Number
391-4577
Adhesive
Acrylic system
Purpose
Adhesive for various vehicle nameplates. For fixing car accessories. The temporary fixing of interior materials (such as plywood).
Tape Thickness (mm)
0.75
Tape Width (mm)
30
Color
Black
Holding Power (mm/h)
0.4 (10mmx20mm 500g)
Base Material
Butyl rubber foam
Customer Reviews
5 star 24
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
33 Customer Reviews
The reviews are automatic translation.
Navigation, ETC etc. are used when removing again after removal.
4
From Japan
On 2018-03-30 18:49:22
I am using it for many years, but I am also satisfied with the size, adhesive strength, durability.
This review is about item#3335491.
Installation of external components
5
From Japan
On 2018-03-19 18:00:47
It was quite powerful, so it was hard to peel off on failure.
This review is about item#3335482.
Fixation of car navigation system
5
From Japan
On 2018-03-11 17:24:25
Used to fix car navigation system. Although it is still about two months, there seems to be more adhesive force than the tape attached at the time of navi purchase. It was nice and easy to use.
This review is about item#3335473.
For Outdoor Lamination Paper
5
From Japan
On 2018-02-07 13:53:54
It is being used for outdoor pasting paper. It does not peel so soon. The signboard first deteriorated.
This review is about item#3335473.
Used inside the car.
5
From Japan
On 2017-09-11 21:49:18
It was powerful and easy to use. I also would like to purchase next time.
This review is about item#3335473.
It is useful as a double-sided adhesive tape when posting safety signs and signs for disaster prevention at various places in the premises.
5
From Japan
On 2017-08-21 09:05:51
The result of sticking to the walls of the board and the wall of the metal plate is good, and occurrence of peeling etc. has not occurred in the last 3 years. I think that it is a product that is well handled and suitable for work. The bulletin on the part where the sticking surface is slightly rough is fixed to the wall surface together with the ivory studs.
This review is about item#3335473.
When sticking things.
5
From Japan
On 2017-08-15 17:51:43
Adhesive strength of double-sided tape is difficult, since this time repair the hook part that collects broken curtain, I tried purchasing. It was just right.
This review is about item#89731327.
Securing parts
3
From Japan
On 2017-07-06 09:59:10
It can be used for many purposes. Adhesion is also sufficient. The price is about the same as the home center in the neighborhood, but I do not have to go buy it every time, so I will buy some.
This review is about item#3335482.
Temporary folding of leather folding.
4
From Japan
On 2017-06-10 19:18:02
Making sewing bags for hobbies, seeing the actual thing is made of rubber, the thickness is too thick.
This review is about item#89731327.
ETC installation etc.
5
From Japan
On 2017-05-23 15:34:57
There is also adhesion, peeling off cleanly even when peeling off, it is easy to work, troublesome twice without the peeling of the interior of the car such as summer even at high temperatures.
This review is about item#3335491.