Buy more than* S$200* and get FREE SHIPPING

  • Transparent Double Sided Tape No.539R
  • Transparent Double Sided Tape No.539R
  • Transparent Double Sided Tape No.539R
  • Transparent Double Sided Tape No.539R

Transparent Double Sided Tape No.539R J0810

4.78 (9)
Item.#
03335525
Mfr.#
J0810
Package Qty.
1Roll
Ship pack of
1
3.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Because the substrate is not cut by hand, it is easily removed. For the adhesion of insulation or transparent films. For window dressing. Adhesive for design applications.
Tape Thickness (mm)
0.1
Base Material
Polypropylene film
Weight (g)
45
Tape Width (mm)
10
Adhesive Power (N/10mm)
4.0
Tape Length (m)
20
Color
Transparent
Adhesive
Acrylic type
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2016-12-01 17:25:54
Firm adhesion, was bought in the hope the transparency that do not know what are the specifications of the double-sided tape. Satisfaction has.
This review is about item#3335543.
It is used for the manufacture of fixed display supplies.
5
From Japan
On 2016-10-27 15:50:33
It is very good not out the color of the glue is also visible on the outside because it is transparent.
This review is about item#3335525.
When the wooden mold of the NC machining, we stuck to the plate in this double-sided tape.
5
From Japan
On 2016-08-16 18:18:17
After processing, the ordinary but that's a double-sided tape like crazy cut thousand I do not peel off to clean, based on material item of polypropylene film clean up is now surprisingly easy.
This review is about item#3335534.
Store decoration
5
From Japan
On 2014-12-13 09:31:01
Using the Christmas decorations have been very happy.
This review is about item#03335534.
Posters pasted
5
From Japan
On 2014-08-20 13:10:58
It is usually double-sided tape does not work would the re-paste stuck once, but there are many also damage the media or the wall, This item is not like it is best that easy to re-paste. But you can use without adhesion fell. Is one push.
This review is about item#03335525.
Paste the interior material of returnable containers
5
From Japan
On 2014-04-30 11:21:58
Peeled ease, but the adhesive strength was good.
This review is about item#03335534.
Under test
5
From Japan
On 2013-06-10 13:14:09
Was saved it arrived early.
This review is about item#06732171.
Buy to put a bulletin
3
From Japan
On 2012-09-10 21:33:13
We try the various double-sided tape used. We are considering the degree of tackiness, peeling ease, ease-of-use. In order to use to peel off many times, I thought it was good in that it respects to the peel-friendliness that mark does not remain. I had imagined such that there is a thick, but it is thin feel when you look at the goods. In that it not be if there is no scissors, it might be better of the type with a cutter. Say at a price and that amount is undervalued feeling.
This review is about item#03335525.
Adhesion of the transparent film
5
From Japan
On 2012-03-13 13:09:25
Adhesive force is strong, because the paste traces inconspicuous transparent, has been used mainly during sample preparation. I'm using a 10mm width, but I want you all means dealing 5mm width.
This review is about item#03335525.