Buy more than* S$200* and get FREE SHIPPING

  • Transparent Double Sided Tape No.539R
  • Transparent Double Sided Tape No.539R
  • Transparent Double Sided Tape No.539R
  • Transparent Double Sided Tape No.539R

Transparent Double Sided Tape No.539R J0820

4.82 (11)
Item.#
03335534
Mfr.#
J0820
Package Qty.
1Roll
Ship pack of
1
5.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Because the substrate is not cut by hand, it is easily removed. For the adhesion of insulation or transparent films. For window dressing. Adhesive for design applications.
Tape Thickness (mm)
0.1
Base Material
Polypropylene film
Adhesive
Acrylic type
Weight (g)
65
Adhesive Power (N/10mm)
4.0
Tape Length (m)
20
Color
Transparent
Tape Width (mm)
15
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
This is double sided tape
5
From Japan
On 2017-03-29 14:49:00
Since it can not be torn by hand, it is convenient to peel off very beautifully.
This review is about item#3335525.
Equipment fixation
5
From Japan
On 2017-02-19 18:39:59
The adhesive residue when peeled off is also few, it is easy to use because it is strong.
This review is about item#6732171.
repair
5
From Japan
On 2016-12-01 17:25:54
I did not anticipate transparency that I do not know whether I have specified a firm adhesive strength, double-sided tape. I am satisfied.
This review is about item#3335543.
It is used for production fixation of display goods.
5
From Japan
On 2016-10-27 15:50:33
It is very good because the color of the paste does not come out even if it looks like it is transparent.
This review is about item#3335525.
When wooden NC machining is done, it is pasted on the surface plate with double sided tape here.
5
From Japan
On 2016-08-16 18:18:17
After processing, if it is an ordinary double-sided tape, it can not peel off cleanly, but this item of polypropylene film as a base material has become amazingly easy to clean up.
This review is about item#3335534.
In-store decoration
5
From Japan
On 2014-12-13 09:31:01
I am very happy to use it for Christmas decoration.
This review is about item#03335534.
Poster paste
5
From Japan
On 2014-08-20 13:10:58
Normally, double-sided tape is not stuck once it is pasted, and there are many cases that it damages the media and the wall, but this item likes the easiest to repack it. However, it can be used without decreasing the adhesive strength. It is one push.
This review is about item#03335525.
Pasting interior materials of returnable boxes
5
From Japan
On 2014-04-30 11:21:58
Ease of peeling, adhesion was good.
This review is about item#03335534.
For testing
5
From Japan
On 2013-06-10 13:14:09
It arrived early and it was saved.
This review is about item#06732171.
Purchase posting notes
3
From Japan
On 2012-09-10 21:33:13
I am trying various double-sided tape usage. We are considering adhesion · peeling easiness · ease of use. I peeled it over and used it, so I thought that it was good in terms of the point that no trace was left and easy peelability. I imagined that there was thickness, but it is a thin feeling when I look at the product. In terms of not being able to cut without scissors, the type with the cutter may be better. In terms of price, that part is cheap.
This review is about item#03335525.