Buy more than* S$200* and get FREE SHIPPING

  • Sealing Tape

Sealing Tape 1402060

2.82 (73)
Item.#
03335701
Mfr.#
1402060
Package Qty.
1Pack(5Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (kg /cm2)
120-150
Tape Thickness (mm)
0.075
Base Material
Fluorine resin
Heat-Resistant Temperature (deg C)
-190 - +380 +380deg C is maximum heat resistant. 260deg C or less is recommended.
Tape Length (m)
15
Tape Width (mm)
12