Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Material Handling Big Size PE String

Material Handling Big Size PE String HR-755

Item.#
03335927
Mfr.#
HR-755
Package Qty.
1Roll
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
2400
Weight (kg)
2
Shape
PE flat
Color
White
Width (mm)
50
Material
Polyethylene