Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Material Handling Big Size PP String

Material Handling Big Size PP String HR-757

Item.#
03335945
Mfr.#
HR-757
Package Qty.
1Roll
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Length (m)
2000
Material
PP twisted single
Width (mm)
3
Weight (kg)
2
Color
Blue