Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Tape

PP Tape HR-262

4.67 (3)
Item.#
03335972
Mfr.#
HR-262
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Agriculture, packing and home etc
Tape Width (mm)
50
Material
Polyethylene
Color
Red
Tape Length (m)
500
Weight (g)
530
Description 2
Since the color is beautiful , it is suitable for decoration
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mark of product sorting
5
From Japan
On 2009-04-09 11:41:50
It is easy to understand the color that you want the various colors to be aligned
This review is about item#03336006.
Shipping mark
4
From Japan
On 2008-11-11 15:34:07
You can clearly see the difference in colors you want orange
This review is about item#03335954.
Because it can be unified easily at shipment!
5
From Japan
On 2008-07-09 06:19:39
Previously, I bought it at a home center, but to a low price \ (◎ o ◎) /! I appreciate Monotaro who delivers it without going to the home center for m (__) m6 colors (@ _ @).
This review is about item#03336006.