Buy more than* S$200* and get FREE SHIPPING

  • PP Tape

PP Tape HR-264

4.67 (3)
Item.#
03335997
Mfr.#
HR-264
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Agriculture, packing and home etc
Tape Width (mm)
50
Material
Polyethylene
Color
Green
Tape Length (m)
500
Weight (g)
530
Description 2
Since the color is beautiful , it is suitable for decoration
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mark of product sorting
5
From Japan
On 2009-04-09 11:41:50
It is easy to understand the color that you want the various colors to be aligned
This review is about item#03336006.
Shipping mark
4
From Japan
On 2008-11-11 15:34:07
You can clearly see the difference in colors you want orange
This review is about item#03335954.
Because it can be unified easily at shipment!
5
From Japan
On 2008-07-09 06:19:39
Previously, I bought it at a home center, but to a low price \ (◎ o ◎) /! I appreciate Monotaro who delivers it without going to the home center for m (__) m6 colors (@ _ @).
This review is about item#03336006.